Beli flange galvanis di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- G Iron Pipe Fittings Teeatribut:
- Material: Iron
- Non Brand Threaded Zinc Galvanized Steel Pipe Fitting (Sambungan Pipa)Deskripsi:Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.atribut:
- Finish/Coating: Galvanized
- Riken FCMB Galvanized Fitting Reducing Teeatribut:
- Size: 2 x 3/4 (50A x 20A)
- G Iron Pipe Fittings Knee 90°atribut:
- Material: Iron
- TSP Iron Pipe Fittings Equal Tee (Sambungan Pipa Tee Besi)atribut:
- Material: Iron
- HOLLAENDER Slide-On Railing and Framing Fitting (Sambungan Railing dan Rangka Geser)Deskripsi:Aluminum elbows connect pipes where they intersect at the corners of a structure. Aluminum fittings are lighter than cast iron fittings, which makes them well suited for use in structures that will be disassembled and reconfigured often. They will not rust and are suitable for indoor and outdoor use. They are nonmagnetic and nonsparking.atribut:
- Color: Gray
- Corrosion Resistant: Yes
- Finish: Unfinished
- Material: Aluminium
- Standards: ASTM B179 535
- TSP Screw Fitting Knee 90D GalvanizedDeskripsi:Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beadedatribut:
- Coating: Galvanized
- Elongation (%): Min. 10
- Hardness: Max. 150 HB
- Hydrostatic Design Test Pressure (bar): 100
- Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
- Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
- Pipe Angle (°): 90
- Tensile Strength (N/mm²): Min. 350
- TSP Iron Pipe Fittings Elbow 90° (Sambungan Pipa Siku Besi)atribut:
- Material: Iron
- TSP Screw Fitting Watermur GalvanizedDeskripsi:Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beadedatribut:
- Coating: Galvanized
- Elongation (%): Min. 10
- Hardness: Max. 150 HB
- Hydrostatic Design Test Pressure (bar): 100
- Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
- Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
- Tensile Strength (N/mm²): Min. 350
- Spindo Carbon Steel Pipe (Galvanize)Deskripsi:Diameter 80mm, tebal 5.49mm; berat 11.2 kg/matribut:
- Length (m): 6
- TSP Screw Fitting Tee GalvanizedDeskripsi:Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beadedatribut:
- Coating: Galvanized
- Elongation (%): Min. 10
- Hardness: Max. 150 HB
- Hydrostatic Design Test Pressure (bar): 100
- Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
- Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
- Tensile Strength (N/mm²): Min. 350
- G Iron Pipe Fittings V. Tee (Sambungan T Pipa Galvanis)atribut:
- Material: Iron
- Riser Tee SCH-80 (Sambungan Pipa T)atribut:
- Thickness: SCH-80
- TSP Fitting Welding Equal Tee GIP MediumDeskripsi:Standard : JIS B2304/B2311atribut:
- Finished: Galvanized
- Type: Welded
- G Iron Pipe Fittings Sockatribut:
- Material: Iron
- TSP Screw Fitting Double Nipple GalvanizedDeskripsi:Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beadedatribut:
- Coating: Galvanized
- Elongation (%): Min. 10
- Hardness: Max. 150 HB
- Hydrostatic Design Test Pressure (bar): 100
- Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
- Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
- Tensile Strength (N/mm²): Min. 350
- Non Brand Stainless Steel Equal Tee (Sambungan T Sama Ukuran)atribut:
- Class: #150
- Connection: BSPT Screw End
- Material: Stainless Steel 304
- Thread Type: Female Thread
Daftar Harga flange galvanis Terbaru October 2026
| Riken FCMB Galvanized Fitting Tee (Sambungan) | Rp30.900 |
| G Iron Pipe Fittings Tee | Rp11.900 |
| Non Brand Threaded Zinc Galvanized Steel Pipe Fitting (Sambungan Pipa) | Rp83.900 |
| Riken FCMB Galvanized Fitting Reducing Tee | Rp70.900 |
| G Iron Pipe Fittings Knee 90° | Rp9.900 |
| TSP Iron Pipe Fittings Equal Tee (Sambungan Pipa Tee Besi) | Rp13.900 |
| Riken FCMB Galvanized Fitting Elbow (Sambungan) | Rp20.900 |
| HOLLAENDER Slide-On Railing and Framing Fitting (Sambungan Railing dan Rangka Geser) | Rp199.900 |
| TSP Screw Fitting Knee 90D Galvanized | Rp12.900 |
| TSP Iron Pipe Fittings Elbow 90° (Sambungan Pipa Siku Besi) | Rp11.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/lhP102114773-2.jpg)

/crP110017459-11.jpg)


s/TSP%20Iron%20Pipe%20Fittings%20Equal%20Tee%20(Sambungan%20Pipa%20Tee%20Besi)/7lP103750273-1.jpg)
/P102114766-1.jpg)
%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/HOLLAENDER%20Slide-On%20Railing%20and%20Framing%20Fitting%20(Sambungan%20Railing%20dan%20Rangka%20Geser)/cgP109365448-1.jpg)

s/TSP%20Iron%20Pipe%20Fittings%20Elbow%2090%C2%B0%20(Sambungan%20Pipa%20Siku%20Besi)/73P103750255-1.jpg)

/asP107643388-5.jpg)

s/G%20Iron%20Pipe%20Fittings%20V_%20Tee%20(Sambungan%20T%20Pipa%20Galvanis)/6cP103750228-1.jpg)
%20Las/Riser%20Tee%20SCH-80%20(Sambungan%20Pipa%20T)/f2P111200542-1.jpg)

/RUCIKA%20Sambungan%20Pipa%20PVC%20Tee/j9P104821693-1.jpg)


%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/Non%20Brand%20Stainless%20Steel%20Equal%20Tee%20(Sambungan%20T%20Sama%20Ukuran)/2mP111116094-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)